• The item cannot be ordered due to missing prices.

CNMM 120408, Grade: HB7010-1

Article no.: 250452 HB7010-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMM 120408
Corner radius 0.8 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SR
Cutting depth ap 2 mm - 10 mm
Feed f 0.4 mm/rev. - 1.2 mm/rev.
Cutting speed vc main application 100 m/min - 375 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250452 HB7010-1
EAN / GTIN 4045197779762
Manufacturer number 250452 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMM 120408, Grade: HB7010-1

CNMM 120408, Grade: HB7010-1

Corner radius 0.8 mm 0.8 mm
ISO code indexable insert CNMM 120408 CNMM 120408
Finishing/roughing assignment Roughing Roughing
Cutting conditions continuous continuous
Main application P M
Cutting speed vc main application 100 m/min - 375 m/min 60 m/min - 210 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart