This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

CNMG 160612, Grade: CA515

Article no.: 250377 CA515

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160612
Corner radius 1.2 mm
Grade CA515
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PH
Cutting depth ap 1 mm - 10 mm
Feed f 0.25 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 70 m/min - 430 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250377 CA515
EAN / GTIN 4960664675586
Manufacturer number TAB01062

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 160612, Grade: CA515

CNMG 160612, Grade: CA515

Finishing/roughing assignment Roughing Roughing Roughing
Cutting depth ap 1 mm - 10 mm 1.5 mm - 8 mm 1.5 mm - 6 mm
Grade CA515 HB7010-1 HB7120-1
Chip breaker PH SG VG
Feed f 0.25 mm/rev. - 0.8 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 70 m/min - 430 m/min 100 m/min - 375 m/min 70 m/min - 240 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart