Indexable insert for turning CNMG 160612, for roughing machining

Article no.: 250336 HB7010-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,271.85 / 1 Piece
  • from 10 Piece
    INR  1,893.05 / 1 Piece
Do you want to order more than one article? To quick entry
214 pieces in stock 214 pieces available in 11-14 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160612
Corner radius 1.2 mm
Type HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SG
Cutting depth ap 1.5 mm - 8 mm
Feed f 0.25 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 100 m/min - 375 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250336 HB7010-1
Copy
EAN / GTIN 4045197779724
Copy
Manufacturer number 250336 HB7010-1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart