Indexable insert for turning CNMG 160612, for roughing machining

Article no.: 250336 HB7210-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,271.85 / Piece
  • from 10 Piece
    INR  1,893.05 / Piece
on request
In stock Available in 11-14 working days
386 pieces in stock 386 pieces available in 11-14 working days

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 160612
Corner radius 1.2 mm
Type HB7210-1
Tool material Carbide
Coating TiCN
Main application K
Cutting conditions slightly interrupted
Chip breaker GG
Cutting depth ap 0.4 mm - 6.5 mm
Feed f 0.32 mm/rev. - 0.8 mm/rev.
Cutting speed vc main application 100 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification & Classification

Article number 250336 HB7210-1
EAN / GTIN 4062406058975
Manufacturer number 250336 HB7210-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

GG(G)
K
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart