• The item cannot be ordered due to missing prices.

CNMG 120408, Grade: CA510

Article no.: 250371 CA510
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0.8 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker PH
Cutting depth ap 1 mm - 10 mm
Feed f 0.28 mm/rev. - 0.88 mm/rev.
Cutting speed vc main application 80 m/min - 450 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250371 CA510
EAN / GTIN 4960664696956
Manufacturer number TAA00911

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


CNMG 120408, Grade: CA510

CNMG 120408, Grade: CA510

ISO code indexable insert CNMG 120408 CNMG 120408 CNMG 120408
Finishing/roughing assignment Roughing Roughing Roughing
Cutting conditions continuous continuous continuous
Chip breaker PH SG VG
Feed f 0.28 mm/rev. - 0.88 mm/rev. 0.25 mm/rev. - 0.6 mm/rev. 0.25 mm/rev. - 0.6 mm/rev.
Main application P P M
Cutting speed vc main application 80 m/min - 450 m/min 100 m/min - 375 m/min 70 m/min - 240 m/min

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart