{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120408 | |
Corner radius | 0.8 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VG | |
Cutting depth ap | 1.5 mm - 6 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250322 HB7120-1 | |
EAN / GTIN | 4045197819666 | |
Manufacturer number | 250322 HB7120-1 |
This article |
Recommendations |
|
---|---|---|
CNMG 120408, Grade: HB7120-1 |
||
ISO code indexable insert | CNMG 120408 | CNMG 120408 |
Finishing/roughing assignment | Roughing | Roughing |
Tool material | Carbide | Carbide |
Cutting conditions | continuous | continuous |
Grade | HB7120-1 | HB7010-1 |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | 0.25 mm/rev. - 0.6 mm/rev. |
Main application | M | P |