• The item cannot be ordered due to missing prices.

Lever lock toolholder 32/16 mm

Article no.: 250020 32/16

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCBNR/L 3232P16
suitable indexable insert CN.. 1606..
Functional width L4 27 mm
Head length L1 35 mm
Overall length L 170 mm
Shim 259031 35
Lever 259015 12
Lever screw 259018 11
Shim pins pack 259044 6
Shim punches pack 259047 4
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250020 32/16
EAN / GTIN 4045197772114
Manufacturer number 250020 32/16

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart