• The item cannot be ordered due to missing prices.

Clamp toolholder 32/12 mm

Article no.: 250016 32/12

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Insert size 12 mm
    Application type right-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder DCLNR/L 3232P12
    suitable indexable insert CN.. 1204..
    Functional width L4 40 mm
    Head length L1 34 mm
    Overall length L 170 mm
    Shim 259031 2
    Shim screw 259025 10
    Clamp, screw, spring 259035 2
    Setting angle κ 95 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 250016 32/12
    EAN / GTIN 4045197681720
    Manufacturer number 250016 32/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart