{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | B04 | |
Tool material | HSS Co 10 | |
Boring depth | 45 mm | |
for bores from ⌀ | 9 mm | |
Overall length | 75 mm | |
Shank ⌀ | 8 mm | |
Type of product | Cutter insert for turning |
Article number | 240074 B04 | |
EAN / GTIN | 4047109016538 | |
Manufacturer number | H15 21240.93 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |