• The item cannot be ordered due to missing prices.

KOMET® roughing bar Form g B02

Article no.: 240074 B02

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type B02
    Tool material HSS Co 10
    Boring depth 24 mm
    for bores from ⌀ 5 mm
    Overall length 60 mm
    Shank ⌀ 8 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 240074 B02
    EAN / GTIN 4047109016453
    Manufacturer number H15 21220.93

    Description

    Version:

    Microscopically tested, precise cutting profile. Cost-efficient due to multiple regrinding of the cutting face.
    Sizes with suffix L = extended shank.

    Tool material:

    HSS/Co10 − for difficult to machine materials.

    Note:

    For suitable boring bar holders see No. 240070 and No. 240072.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart