{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width b | 2.65 mm | |
Tool material | HSS Co 5 | |
For retaining ring width | 2.5 mm | |
Overall length L | 150 mm | |
Height h | 16 mm | |
suitable toolholder | A1/2A | |
Type of product | Cutter insert for turning |
Article number | 240020 A2,65 | |
EAN / GTIN | 4047109015760 | |
Manufacturer number | H10 15270.91 |