• The item cannot be ordered due to missing prices.

KOMET® circlip grooving blade HSS-Co5 A0,9 mm

Article no.: 240020 A0,9

Select article variation and quantity

Width b (mm) Unit price incl. VAT
  • Tool material: HSS Co 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width b 0.9 mm
    Tool material HSS Co 5
    for circlip width 0.8 mm
    Overall length L 80 mm
    Height h 11 mm
    suitable toolholder AE and A1/2A with No. 240022
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 240020 A0,9
    EAN / GTIN 4047109015708
    Manufacturer number H10 15210.91

    Description

    Application:

    For production of external grooves for circlips (SEEGER® rings). The width of the blade corresponds to the applicable tolerance H11 for Circlip grooves. The blade needs to be reground on only the front face.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart