• The item cannot be ordered due to missing prices.

KOMET® parting-off tooholder AE

Article no.: 240010 AE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type AE
Shank height h 18 mm
Shank width b 11 mm
Overall length L 125 mm
for blade height 11 mm
for blade width 0.9 − 2.15 mm
Cutting edge height d 14 mm
Suitable cutter, retaining ring grooves: No. 240020 A0.9 up to A2.15
Type of product Boring bar

Identification numbers & Classifications

Article number 240010 AE
EAN / GTIN 4047109015326
Manufacturer number H01 15030

Description

Version:

For blades No. 240014240020. The blade is clamped to the side of the slotted toolholder.

Attention:

Supplied without blade.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart