• The item cannot be ordered due to missing prices.

KOMET® parting-off tooholder A1/2A

Article no.: 240010 A1/2A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type A1/2A
Shank height h 22 mm
Shank width b 14.5 mm
Overall length L 170 mm
for blade height 16 mm
for blade width 4 mm
Cutting edge height d 20 mm
Suitable blade, parting-off: No. 240014 A1/2A
Suitable cutter, retaining ring grooves: No. 240020 A0.9 to A2.15 with 240022, A2.65 to A4.15
Type of product Boring bar

Identification numbers & Classifications

Article number 240010 A1/2A
EAN / GTIN 4047109015333
Manufacturer number H01 15110

Description

Version:

For blades No. 240014240020. The blade is clamped to the side of the slotted toolholder.

Attention:

Supplied without blade.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart