This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET Reamax® TS holder DAH® Zero Plain shank 35-41,99 mm

Article no.: 239940 35-41,99

Select article variation and quantity

for reaming head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for reaming head ⌀ D 35 mm - 41.99 mm
Shank type long
Through-coolant yes
Overhang A 200 mm
Overall length Ltot 256 mm
Shank length Ls 56 mm
Shank ⌀ Ds h6 25 mm
Pull stud No. 239900 5
Wrench No. 239901 10AF
Activation wrench No. 239902 3AF (6Nm)
Type of product Phillips bit

Identification numbers & Classifications

Article number 239940 35-41,99
Manufacturer number 75A.41.15050

Description

Version:

The holder is pre-loaded and set to < 0.005 mm run-out. For run-out accuracies to precision < 3 µm, longer tool life, and higher process reliability.

Suitable for:

Reaming heads No. 239805; 239811; 239816; 239822; 239826.

Supplied with:

Holder complete with pull stud, spanner for pull stud and activation key.
Please order a hexagon key L-wrench separately if required.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart