• The item cannot be ordered due to missing prices.

KOMET® replaceable bridge for M03Speed 38 mm

Article no.: 238372 38

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 38 mm - 51 mm
Minimum ⌀ Dmin 38
Height H 17.5 mm
Cutter circle ⌀ D2 forwards machining ⌀ 3.2 mm
Coarse adjustment travel S 6.5 mm
maximum speed 31,000 min-1
Blade carrier 238374 38-50
Micro-adjustable drilling head 238370 38
Type of product Boring tool

Identification numbers & Classifications

Article number 238372 38
EAN / GTIN 4047109079786
Manufacturer number M03 20180

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart