• The item cannot be ordered due to missing prices.

KOMET® M03Speed micro-adjustable drilling head, ⌀ Dmin: 38mm

Article no.: 238370 38

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Shank: ABS
  • Use for drilling: Cross-drilling; convex; oblique exit
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Minimum ⌀ Dmin 38
Shank ABS
Use for drilling Cross-drilling; convex; oblique exit
Through-coolant yes
Boring range ⌀ 38 mm - 63 mm
ABS® shank ⌀ Ds 32
Cutter circle ⌀ D2 forwards machining ⌀ 3.2 mm
Fine adjustment in ⌀ 0.4 mm
maximum speed 31,000 min-1
Blade carrier 238374 38-50
Change-over adapter 238372 38; 50
Type of product Boring tool

Identification numbers & Classifications

Article number 238370 38
EAN / GTIN 4047109081581
Manufacturer number M03 20170

Description

Version:

  • Dynamic balance in the slide for highest speeds.
  • Modular system structure.
  • Fine adjustment without additional clamping.
  • With ABS® connection for highest changeover accuracy.
  • Quick rough adjustment by adjusting the lathe tool.
  • Internal coolant supply directed to the cutting edge.
  • Smallest adjustment steps in the µm range, within a fine adjustment range of 0.25 - 0.6 mm on the ⌀, depending on the turning range.
  • Fine adjustment steps of 0.002 mm per graduation in ⌀.
  • High resolution ensures problem-free adjustment / readability without a vernier.

Application:

In combination with replaceable bridge No. 238372.

Note:

Additional insert holders, e.g. for reverse machining and with other angles = 15°, 30°, 45° etc. available on short lead times.
Please order change-over adapters, cartridges, and indexable inserts separately.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart