{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection | HW40 | |
Through-coolant | yes | |
Length L | 28 mm | |
Overhang dimension A | 44 mm | |
Type of product | Reducer |
Article number | 237670 HW40 | |
EAN / GTIN | 4045197779175 | |
Manufacturer number | 237670 HW40 |