• The item cannot be ordered due to missing prices.

Reducer HW50, Connection: HW25

Article no.: 237670 HW25

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection HW25
Through-coolant yes
Length L 28 mm
Overhang dimension A 44 mm
Type of product Reducer

Identification numbers & Classifications

Article number 237670 HW25
EAN / GTIN 4045197779151
Manufacturer number 237670 HW25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart