• The item cannot be ordered due to missing prices.

Twin cutter head HW, Connection: HW40

Article no.: 237610 HW40

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Connection HW40
suitable indexable insert CC..09T3..
Reach L1 75 mm
Boring range ⌀ 49.5 mm - 66.5 mm
Insert screw 219805
Type of product Twin-cutter head

Identification numbers & Classifications

Article number 237610 HW40
EAN / GTIN 4045197676733
Manufacturer number 237610 HW40

Description

Version:

The dual toolholder head consists of a base body and indexable insert holder.
Connection to the HW port.
Cutters individually adjustable.
With synchronised spindle on request.

Application:

For boring out exiting holes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart