• The item cannot be ordered due to missing prices.

Twin cutter head HW HW32

Article no.: 237610 HW32

Select article variation and quantity

Connection Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Connection HW32
suitable indexable insert CC..09T3..
Reach L1 66 mm
Boring range ⌀ 39.5 mm - 50.5 mm
Insert screw 219805
Type of product Twin-cutter head

Identification numbers & Classifications

Article number 237610 HW32
EAN / GTIN 4045197676726
Manufacturer number 237610 HW32

Description

Version:

The dual toolholder head consists of a base body and indexable insert holder.
Connection to the HW port.
Cutters individually adjustable.
With synchronised spindle on request.

Application:

For boring out exiting holes.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart