{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | T15 | |
Thread | M4 | |
Overall length | 9 mm | |
Tightening torque | 3 Nm | |
Type of product | Screw |
Article number | 237606 2 | |
EAN / GTIN | 4062406243371 | |
Manufacturer number | 237606 2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spare set of insert screws 10 pieces 2 |
||
Drive | T15 | TX7 |
Tightening torque | 3 Nm | 0.8 Nm |
Overall length | 9 mm | 5.6 mm |
Thread | M4 | M2.2 |
Type of product | Screw | Screw |