{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX7 | |
Thread | M2.2 | |
Overall length | 5.6 mm | |
Tightening torque | 0.8 Nm | |
Type of product | Screw |
Article number | 232980 2 | |
EAN / GTIN | 4062406267018 | |
Manufacturer number | 232980 2 |
This article |
Recommendations |
|
---|---|---|
Torx® set of screws 10 pieces, Drive: 2 |
||
Drive | TX7 | T15 |
Tightening torque | 0.8 Nm | 3 Nm |
Overall length | 5.6 mm | 9 mm |
Thread | M2.2 | M4 |
Type of product | Screw | Screw |