• The item cannot be ordered due to missing prices.

KOMET TwinKom® holder for twin cutter α = 90° Roughing, Holder: 83-124

Article no.: 236686 83-124

Select article variation and quantity

Holder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder 83 mm - 124 mm
Indexable insert W 29 50-010 50-110
ISO code indexable insert WOEX 100504
Insert screw set 239653 15IP3 (6.3 Nm)
Type of product Holder

Identification numbers & Classifications

Article number 236686 83-124
EAN / GTIN 4047109014824
Manufacturer number G03 70260

Description

Application:

With indexable insert No. 236840; 236910; 236980.

Suitable for:

Twin boring heads G01 No. 236680236682.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart