• The item cannot be ordered due to missing prices.

KOMET TwinKom® holder for twin cutter α = 90° Roughing 30-41

Article no.: 236686 30-41

Select article variation and quantity

Holder Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Holder 30 mm - 41 mm
Indexable insert W 29 24-010 24-110
ISO code indexable insert WOEX 05T304
Insert screw set 239652 8IP2 (1.3 Nm)
Type of product Holder

Identification numbers & Classifications

Article number 236686 30-41
EAN / GTIN 4047109014701
Manufacturer number G03 70141

Description

Application:

With indexable insert No. 236840; 236910; 236980.

Suitable for:

Twin boring heads G01 No. 236680236682.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart