{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Holder | 83 mm - 124 mm | |
Indexable insert W 83 | 44 − ... | |
ISO code indexable insert | SOEX 120508 | |
Insert screw set | 239652 20IP (6.3 Nm) | |
Type of product | Holder |
Article number | 236684 83-124 | |
EAN / GTIN | 4047109014893 | |
Manufacturer number | G03 80080 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |