{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Holder | 24 mm - 32 mm | |
Indexable insert W 83 | 18 −... | |
ISO code indexable insert | SOEX 060306 | |
Insert screw set | 239652 6IP2 (1.0 Nm) | |
Type of product | Holder |
Article number | 236684 24-32 | |
EAN / GTIN | 4047109014848 | |
Manufacturer number | G03 80030 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |