• The item cannot be ordered due to missing prices.

Precision boring bar 12,8 mm

Article no.: 236677 12,8

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ D 12.8
    Shank type DIN 1835 A
    Through-coolant yes
    Minimum ⌀ dmin 11.8 mm
    Adjustment range with eccentric clamping sleeve 12.5 mm - 13.3 mm
    Overhang L1 26 mm
    Overall length Ltot 105 mm
    Shank ⌀ Ds h6 10 mm
    suitable eccentric clamping sleeve size No. 236679 10
    suitable indexable insert 260142 HB725
    Pack of insert screws 269410 (7IP; 1.0 Nm)
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236677 12,8
    EAN / GTIN 4045197769152
    Manufacturer number 236677 12,8

    Description

    Application:

    For boring our pre-drilled or cast holes to the nominal ⌀ in combination with eccentric sleeve No. 236679.
    For standard ISO indexable inserts CC..0602.

    Note:

    The ⌀ to be bored out must not be less than Dmin.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart