• The item cannot be ordered due to missing prices.

Precision boring bar 31,8 mm

Article no.: 236677 31,8

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 31.8
Shank type DIN 1835 A
Through-coolant yes
Minimum ⌀ dmin 30 mm
Adjustment range with eccentric clamping sleeve 31.5 mm - 32.3 mm
Overhang L1 45 mm
Overall length Ltot 195 mm
Shank ⌀ Ds h6 25 mm
suitable eccentric clamping sleeve size No. 236679 25
suitable indexable insert 260142 HB725
Pack of insert screws 269440 (8IP; 1.2 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236677 31,8
EAN / GTIN 4045197769343
Manufacturer number 236677 31,8

Description

Application:

For boring our pre-drilled or cast holes to the nominal ⌀ in combination with eccentric sleeve No. 236679.
For standard ISO indexable inserts CC..0602.

Note:

The ⌀ to be bored out must not be less than Dmin.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart