{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 90 | |
Shank | ABS | |
Use for drilling | Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Overhang LA | 75 mm | |
ABS® T ⌀ d | 50 mm | |
External ⌀ d1 | 87.5 mm | |
Centring tip size | 80 | |
ISO code indexable insert | WOEX06T304 | |
Pack of insert screws | 239655 10IP (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236660 90 | |
EAN / GTIN | 4047109090521 | |
Manufacturer number | V46 40901 |