• The item cannot be ordered due to missing prices.

KOMET KUB® V464 drill head 120 mm

Article no.: 236660 120

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Shank: ABS
  • Use for drilling: Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 120
Shank ABS
Use for drilling Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Overhang LA 85 mm
ABS® T ⌀ d 63 mm
External ⌀ d1 118.5 mm
Centring tip size 115
ISO code indexable insert WOEX06T304
Pack of insert screws 239655 10IP (2.8 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236660 120
EAN / GTIN 4047109090576
Manufacturer number V46 41201

Description

Version:

Indexable drill holder (drill head) with indexable insert cartridges and BS® T connection, right-hand cutting. The indexable insert cartridge for the outer indexable insert is adjustable by +5mm on the ⌀. Use with arbors in ABS® N and extensions ABS® T. Reliability up to 6×D.
Process reliability up to 6×D.

Application:

With centring point No. 236661 - 236662.
With indexable inserts No. 236740 - 237080.

Supplied with:

Drill head with cartridges.

Note:

Spare parts on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart