• The item cannot be ordered due to missing prices.

KOMET® base body 46 mm

Article no.: 236654 46

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 8×D
  • Shank: ABS
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ D 46
    Drill depth for indexable insert drill up to 8×D
    Shank ABS
    Through-coolant yes
    suitable for drilling head 46 mm - 54 mm
    Reach L1 415 mm
    Base body ⌀ d1 44.5 mm
    Overall length Ltot 480 mm
    ABS® shank ⌀ Ds 80 mm
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236654 46
    EAN / GTIN 4047109095984
    Manufacturer number V47 60461

    Description

    Version:

    • Process reliable up to 8 (9)×D.
    • Stiff joint between base body and drill head.
    • Shank type ABS.

    Application:

    For rotating and stationary as well as vertical and horizontal use in all materials.

    Note:

    Further sizes and spare parts on request.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart