• The item cannot be ordered due to missing prices.

WOEX 06T304 S, HB7635, Type: ST900

Article no.: 232720 ST900

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Machining strategy: MTC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 06T304 S
Type HB7635
Tool material Carbide
Machining strategy MTC
Feed f 0.14 mm/rev.
Number of changes/inserts 3
Type of product Indexable insert for drilling

Identification & Classification

Article number 232720 ST900
EAN / GTIN 4045197346643
Manufacturer number 232720 ST900
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart