• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill ABS® shank 35 mm

Article no.: 234020 35

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 35
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
Through-coolant yes
Machining strategy HPC
Reach L1 105 mm
for inch ⌀ 1 3/8 in
Overhang LA 146 mm
ABS® shank ⌀ Ds 63 mm
ISO code indexable insert SOGX 110509
Pack of insert screws 239700 15IP (2.8 Nm)
Number of cutting edges Z 2
Overall length L 184 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 234020 35
EAN / GTIN 4062406738808
Manufacturer number 234020 35

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

Application:

With indexable inserts No. 234030 - 234098.

Suitable for:

Inserts SOGX 110509.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill ABS® shank 35 mm

GARANT Power Drill indexable drill ABS® shank 35 mm

Number of cutting edges Z 2 2
Use for drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
Through-coolant yes yes
ISO code indexable insert SOGX 110509 SOGX 110509
Nominal ⌀ D 35 35
Pack of insert screws 239700 15IP (2.8 Nm) 239700 15IP (2.8 Nm)
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart