• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill ABS® shank 30 mm

Article no.: 234020 30

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ABS
  • Use for drilling: limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Drill
Nominal ⌀ D 30
Drill depth for indexable insert drill up to 3×D
Shank ABS
Use for drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack
Through-coolant yes
Machining strategy HPC
Reach L1 90 mm
Overhang LA 125 mm
ABS® shank ⌀ Ds 50 mm
ISO code indexable insert SOGX 100408
Pack of insert screws 239700 10IP (2.8 Nm)
Number of cutting edges Z 2
Overall length L 156 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 234020 30
EAN / GTIN 4062406738785
Manufacturer number 234020 30

Description

Version:

The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
Bore tolerance: −0.1 / +0.3 mm

Description:

For maximum performance and dimensional accuracy. Even for difficult drilling situations up to 5×D.

Application:

With indexable inserts No. 234030 - 234098.

Suitable for:

Inserts SOGX 100408.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Power Drill indexable drill ABS® shank 30 mm

GARANT Power Drill indexable drill ABS® shank 30 mm

Use for drilling limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack limited drilling with oblique exit; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited cross-drilling
Through-coolant yes yes
ISO code indexable insert SOGX 100408 SOGX 100408
Nominal ⌀ D 30 30
Pack of insert screws 239700 10IP (2.8 Nm) 239700 10IP (2.8 Nm)
Series Power Drill Power Drill
Type of product Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart