• The item cannot be ordered due to missing prices.

GARANT Power Drill indexable drill Combination shank 22 mm

Article no.: 234005 22

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Drill
    Nominal ⌀ D 22
    Drill depth for indexable insert drill up to 3×D
    Shank ISO 9766
    Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 66 mm
    Overhang LA 85 mm
    Shank ⌀ Ds 25 mm
    Shank length Ls 56 mm
    Maximum adjustment limit Vmax 0.25 mm
    ISO code indexable insert SOGX 070306
    Pack of insert screws 239700 6IP1 (1.0 Nm)
    Indexable insert type for internal cutter HB6810; HB6535; HB6640; HB630
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 234005 22
    EAN / GTIN 4045197696540
    Manufacturer number 234005 22

    Description

    Version:

    The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
    Bore tolerance: −0.1 / +0.3 mm

    Description:

    For maximum performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

    Suitable for:

    Inserts SOGX 070306.

    Note:

    Other intermediate sizes in 1/10 increments available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    GARANT Power Drill indexable drill Combination shank 22 mm

    GARANT Power Drill indexable drill Combination shank 22 mm

    Number of cutting edges Z 1 1
    Shank ISO 9766 ISO 9766
    Shank ⌀ Ds 25 25
    Shank length Ls 56 56
    Pack of insert screws 239700 6IP1 (1.0 Nm) 232980 3 (TX7; 0.8Nm)
    Reach L1 66 69
    Series Power Drill HOLEX Pro

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart