{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 070306 | |
Series | Power Drill | |
Type | GG | |
Grade | HB6715 | |
Tool material | Carbide | |
Feed f | 0.05 - 0.22 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 234057 GG | |
EAN / GTIN | 4045197742353 | |
Manufacturer number | 234057 GG | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |