{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 36 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 144 mm | |
Overhang LA | 173 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 233 mm | |
Type of product | Indexable drill |
Article number | 232310 36 | |
EAN / GTIN | 4045197553003 | |
Manufacturer number | 232310 36 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 4×D, ⌀ DC: 36mm |
|||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 05T304 | SOGX 110509 | SOMT13M510 / XOMT13M506 |
Nominal ⌀ D | 36 | 36 | 36 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 173 mm | 170 mm | 178 mm |