{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 23 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 92 mm | |
for inch ⌀ | 29/32 in | |
Overhang LA | 116 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 172 mm | |
Type of product | Indexable drill |
Article number | 232310 23 | |
EAN / GTIN | 4045197552877 | |
Manufacturer number | 232310 23 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank 23 mm |
|||
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
ISO code indexable insert | WOEX 040304 | SOGX 080407 | SOMT070308 / XOMT070305 |
Nominal ⌀ D | 23 | 23 | 23 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Reach L1 | 92 | 92 | 95 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 116 | 112 | 116 |