{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for coolant ring size | 3; 4 | |
suitable for hose inner ⌀ | 9 mm | |
Connection thread | R1/4 | |
Type of product | Coolant tube |
Article number | 232279 2 | |
EAN / GTIN | 4047322459426 | |
Manufacturer number | 232279 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hose coupling for coolant, Size: 2 |
||||
Connection thread | R1/4 | R1/8 | G1/8 | |
Version | angled | |||
Coolant hose port | R 1/8 in | |||
for coolant ring size | 3; 4 | 1; 2 | ||
for flat drill size | 18; 25 | |||
Height C | 28.57 mm | |||
Type of product | Coolant tube | Coolant tube | Coolant tube | Coolant tube |