• The item cannot be ordered due to missing prices.

Coolant supply ring for flat drills, Size: 2

Article no.: 232277 2

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for flat drill size 18; 25
Internal ⌀ A 25.4 mm
External ⌀ B 53.97 mm
Height C 28.57 mm
Coolant hose port R 1/8 in
Type of product Coolant tube

Identification numbers & Classifications

Article number 232277 2
EAN / GTIN 4062406106119
Manufacturer number 232277 2

Description

Version:

Coolant supply ring for MT flat drills with through-coolant.
The coolant supply ring is mounted on the drill. The coolant can be fed from outside via the coolant hose connections through the ring and into the cooling channels.

Suitable for:

HOLEX flat drills No. 232271 - 232275.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart