• The item cannot be ordered due to missing prices.

NC spotting drills 20 mm

Article no.: 231502 20

Select article variation and quantity

⌀ Ds (mm) Unit price incl. VAT
  • Spotting drill suitable for insert shape: 142

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGT 11T3
Shank ⌀ Ds 20 mm
Through-coolant no
Spotting drill suitable for insert shape 142
Shank Weldon shank
Point angle 142 degrees
Number of cutting edges Z 1
maximum hole ⌀ d1 18.5 mm
maximum drilling depth l1 3 mm
Shank length h 70 mm
Overall length Ltot 100 mm
Indexable insert size 16
Insert screw 231540_TX15 (2.5 Nm)
Type of product Indexable drill

Identification numbers & Classifications

Article number 231502 20
EAN / GTIN 4045197324016
Manufacturer number 231502 20

Description

Version:

With Weldon shank.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart