{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 16 | |
Type | HB7735 | |
Tool material | Carbide | |
ISO code | SOGT 11T303 | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number |
231515 16
Copy |
|
EAN / GTIN |
4045197264183
Copy |
|
Manufacturer number |
231515 16
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |