• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MECX 32/8 mm

Article no.: 227115 32/8

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32 mm
    Number of cutting edges Z 8
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Circular milling; Ramping; End milling
    Through-coolant yes
    maximum cutting depth ap max 6 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 16 mm
    ⌀ D3 29 mm
    Circular interpolation milling ⌀ Dmin 61 mm
    Circular interpolation milling ⌀ Dmax 62 mm
    Ramping angle αmax 0.41 degrees
    Ramping length L for αmax 28 mm
    suitable indexable insert BD.. 0703
    Insert screw 229707 (T6; 0.45 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 227115 32/8
    EAN / GTIN 4960664462933
    Manufacturer number THN03700

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Indexable milling cutter 90° MECX  32/8 mm

    Indexable milling cutter 90° MECX 32/8 mm

    Milling application Circular milling ;Ramping ;End milling Circular milling ;Ramping ;End milling
    Overall length Ltot 40 35
    Setting angle κ 90 90
    ⌀ D3 29 30
    Circular interpolation milling ⌀ Dmin 61 62
    Ramping angle αmax 0.41 0.4
    Type of product End / face mill End / face mill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart