• The item cannot be ordered due to missing prices.

TOMT 060508ER-SM S

Article no.: 226445 S

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type S
    Corner radius 0.8 mm
    Grade CA6535
    Tool material Carbide
    ISO code indexable insert TOMT 060508ER-SM
    Feed fz 0.08 mm - 0.15 mm
    Number of changes/inserts 3
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 226445 S
    EAN / GTIN 4960664914036
    Manufacturer number TMA40002

    Application Table

    Ti > 850 N/mm²
    S
    40
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Improved chip evacuation with unique chip breaker design for the indexable inserts. The maximum axial rake angle of 17° ensures low cutting forces.

    Application:

    The SM geometry is the 1st Choice for lower cutting forces.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart