• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEV, Plain shank, ⌀ D / number of teeth Z: 25/3mm

Article no.: 226400 25/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Plunging; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 29 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 20 mm
⌀ D3 20 mm
Circular interpolation milling ⌀ Dmin 45 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.6 degrees
Ramping length L for αmax 19.25 mm
suitable indexable insert TOMT060508
Insert screw 229723 1 (10IP; 2.0 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 226400 25/3
EAN / GTIN 4960664914067
Manufacturer number THN08480

Description

Version:

High-performance milling cutter with newly developed triangular indexable insert for corner and slot milling and ramping with lower cutting forces and increased stability.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEV, Plain shank, ⌀ D / number of teeth Z: 25/3mm

Indexable milling cutter 90° MEV, Plain shank, ⌀ D / number of teeth Z: 25/3mm

Number of cutting edges Z 3 3
Overhang L1 29 mm 30 mm
Cutting edge ⌀ DC 25 mm 25 mm
⌀ D3 20 mm 22 mm
Circular interpolation milling ⌀ Dmin 45 mm 47 mm
Ramping angle αmax 0.6 degrees 0.88 degrees
Type of product End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart