• The item cannot be ordered due to missing prices.

TOMT 060508ER-GM S

Article no.: 226442 S

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type S
Corner radius 0.8 mm
Grade CA6535
Tool material Carbide
ISO code indexable insert TOMT 060508ER-GM
Feed fz 0.08 mm - 0.2 mm
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226442 S
EAN / GTIN 4960664914005
Manufacturer number TMA40001

Application Table

Ti > 850 N/mm²
S
40
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Improved chip evacuation with unique chip breaker design for the indexable inserts. The maximum axial rake angle of 17° ensures low cutting forces.

Application:

The GM geometry is the 1st choice for general machining.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart