{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | WNMU 0806.. | |
Insert screw | 229700 (T15; 4.2 Nm) | |
Shim | 229751 | |
Type of product | End / face mill |
Article number | 225615 125/6 | |
EAN / GTIN | 4960664647637 | |
Manufacturer number | THN04693 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |