{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 9 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | WNMU 0806.. | |
Insert screw | 229701 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 225615 100/9 | |
EAN / GTIN | 4960664647767 | |
Manufacturer number | THN04712 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MFWN, with bore, ⌀ D / number of teeth Z: 100/9mm |
||
Mounting bore ⌀ | 32 mm | 32 mm |
Overall length Ltot | 50 mm | 50 mm |
suitable indexable insert | WNMU 0806.. | LO.. 130708 |
Shank type | with bore | with bore |
Setting angle κ | 90 degrees | 90 degrees |
maximum cutting depth ap max | 8 mm | 12 mm |
Type of product | End / face mill | End / face mill |