{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 32 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 15 | |
Insert screw | 229714 (15IP; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 225200 50/4L | |
EAN / GTIN | 4960664648313 | |
Manufacturer number | THN05065 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |